Shop All Island/Billiard Lights
Nuvo
Destin 4-Light Island Pendant, E26 60W, Black And Silver Accent, Clear Ribbed
Mfr # 60/7704
Zoro # G608455803
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5"
- Length 38"
- Height 7.625"
- Application Lighting
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7704
- Zoro # G608455803
- UPC # 45923677045
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 5.5" |
Length | 38" |
Height | 7.625" |
Details
Application | Lighting |
Number of Lights | 4 |
Dimmable | Lamp Dependent |
Style | Contemporary |
Bulb Base Type | Medium |
Standard | cULus, Rated for Damp Location |
Frame Finish | Black / Silver Accents |
Description
The fine balance is Destin 60-7704 island light's strongest asset, and the stylish glass and lovely details set it apart from traditional lighting. Clear glass curves over the bulbs, subtly showcasing the light through ribbed detailing. Mimicking the ribbed details on the mounting plate creates cohesion in the design, and the black finish is highlighted softly with silver rubbing. A perfect luminaire to update any kitchen island lighting with its great design, finishes, and overall appeal, Destin is picture-perfect.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-432-120-n (GE-432-120-N GE GENERAL ELECTRIC G.E)
- SATCO Bulb, LED, ED28,110W, 100V-277V, Corncob, 5000K (S28938)
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Dark Blue (200-3MB-ARDB)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Nuvo Island/Billiard Lights