Shop All Vanity Lights
Nuvo
Decker 4 Light Vanity Fixture Clear & Frosted Glass Brushed
Mfr # 60-4644
Zoro # G3388627
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-1/4"
- Width 29-3/4"
- Housing Finish Brushed Nickel
- Lamp Type incandescent
- Mounting Wall Sconce
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-4644
- Zoro # G3388627
- UPC # 45923646447
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10-1/4" |
Width | 29-3/4" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall Sconce |
Number of Lights | 4 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Contemporary |
Fixture Series | Decker |
Collection | Decker |
Description
Wall Fixture,4L,Vanity,Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qtp2x26cf/unv DM (QTP2X26CF/UNV DM OSRAM SYLVANIA)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 24-Pack (LR21404-24PK)
- ILC Replacement for GE General Electric G.E 65r40/fl 130v replacement light bulb lamp (65R40/FL 130V GE GENERAL ELECTRIC G.E)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- NUVO Destin 2-Light Vanity, E26 60W, Black And Silver Accent, Clear Ribbed (60/7702)
- NUVO Canal Large Vanity LED Brushed Nickel White Acrylic Lens (62/1543)
- NUVO Surrey 3 Light Vanity Fixture Frosted Glass Brushed Nickel (60-4143)
- Z-LITE Ethos 2 Light Vanity, Brushed Nickel & Clear (1921-2V-BN-LED)
- Nuvo Vanity Lights