Shop All Outdoor Wall Lights
Nuvo
Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass
Mfr # 60-4958
Zoro # G3390383
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 9 in
- Height 14 in
- Length 11.5 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-4958
- Zoro # G3390383
- UPC # 45923649585
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 in |
Height | 14 in |
Length | 11.5 in |
Back Plate or Canopy Height (in.) | 0.88 |
Back Plate or Canopy Length (in.) | 7.87 |
Back Plate or Canopy Width (in.) | 4.53 |
Description
Bring a clean and fresh look to your outdoor lighting with Banyan 60-3484, a sophisticated yet traditional wall lantern. Built to withstand the elements, the die-cast aluminum construction is finished in a pristine white, showcasing the beautiful details. The clear water glass creates a spectacular visual effect with light and shadows, making it a focal point of your exterior space. Though the classic design suits traditionally designed homes, the addition of contemporary details brings a little twist that makes Banyan all the more special.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 3000335 replacement light bulb lamp (3000335 USHIO)
- EKENA MILLWORK Viceroy Ceiling Medallion (Fits Canopies up to 4 7/8"), 35 1/8"OD x 4 7/8"ID x 2 1/2"P (CM35VI)
- INTENSE DL-PAR16-LED-24-12 PAR16 24 LED 1.6 watt 12 V Lamp, White (IN2563196)
- LIVING ACCENTS Landscape Cbl3Qc 18G 30' (A-EC-30)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Satin Aluminum Finish (SF77-152)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- NUVO 1 Light 8 in. Utility Wall Mount With White Glass Cylinder B (SF77-137)
- NUVO Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass (60-3488)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- Nuvo Outdoor Wall Lights