Shop All Outdoor Wall Lights
Nuvo
Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass
Mfr # 60-4957
Zoro # G3390471
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 9 in
- Height 14 in
- Length 11.5 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-4957
- Zoro # G3390471
- UPC # 45923649578
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 in |
Height | 14 in |
Length | 11.5 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | White / Clear Seeded |
Fixture Series | Cove Neck |
Housing Material | Glass / Steel |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Number of Bulbs | 1 |
Lamp Base | Medium |
Description
The Banyan 60-4928 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED 4 ft. Strip Light 24W White Finish 100-277V (65-1101)
- JUNO LIGHTING Track Fixture, Round Back, 50W, 120V (R712 BL)
- ILC Replacement For OSRAM SYLVANIA G8T5 (WW-6Q7R-1)
- ACCLAIM LIGHTING Electric Outlet, 120V, Black (338BK)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-683)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-620)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- NUVO Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini (60-5834)
- NUVO 1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass (60-641)
- AFX Harrison 18" Outdoor Sconce (HARW0518L30D1BK)
- Nuvo Outdoor Wall Lights