Shop All Outdoor Wall Lights
Nuvo
Cove Neck 1-Light 12 in. Outdoor Lantern with Clear Seed Glass
Mfr # 60-3492
Zoro # G3386789
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7 in
- Height 11.75 in
- Length 9.5 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-3492
- Zoro # G3386789
- UPC # 45923634925
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7 in |
Height | 11.75 in |
Length | 9.5 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Rustic Bronze |
Fixture Series | Cove Neck |
Standards | cULus, Wet Location Listed |
Housing Material | Glass |
Lamp Included | No |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Number of Bulbs | 1 |
Lamp Base | Medium |
Description
Outdoor Wall Fixture,1L,12",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1003254 replacement light bulb lamp (1003254 USHIO)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 120 lm (14431)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 6000LM MVOLT 40K 80CRI)
- SYLVANIA 60 W, T12, Recessed Double Contact (R17d) (F48T12/CW/HO)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Cylinder - Black Finish (SF77-154)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- Nuvo Outdoor Wall Lights