Shop All Outdoor Wall Lights
Nuvo
Corning 1-Lgt Medium Wall Lantern - Matte Black / Clear Glass
Mfr # 60/7371
Zoro # G103531613
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 6
- Height 15.75
- Watts 100
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7371
- Zoro # G103531613
- UPC # 45923667015
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 |
Height | 15.75 |
Depth | 7.25 |
Details
Voltage | 120 |
Watts | 100 |
Finish | Matte Black |
Number of Lights | 1 |
Dimmable | Lamp Dependent |
Style | Carriage House Traditional |
Lighting Technology | Incandescent |
Lamp Watts | 100 |
Lamp Included | No |
Lamp Type - Fixtures | A19 |
Lamp Type | A19 |
Standards | cETLus |
Material | Aluminum |
For Use With | Outdoor Lighting |
Weight | 4.82 |
Description
The Corning 60-7371 outdoor medium wall lantern features an understated design and timeless style. The carriage-like appearance is enhanced with large clear glass panes, and pairs perfectly with a vintage-style bulb. A deep matte black finish showcases the subtle details on the fixture, housing, and backplate. Neutrality is at its finest and is suitable for a variety of home exteriors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Eb18-gu24-120v (EB18-GU24-120V DAMAR)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR2 LED ALO SWW2 UVOLT PE DDBTXD)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M490-LED DCAP)
- LAVISH HOME Lavish Home 72-LMP3007 Spiral Cage Design Table Lamps - Set of 2 (72-LMP3007)
- NUVO Cove Neck 1-Light 12 in. Outdoor Lantern with Clear Seed Glass (60-3492)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF77-488)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- NUVO Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass (60-3468)
- PROGRESS LIGHTING Abbott Collection One-Light Small Wall Lantern (P560113-020)
- Nuvo Outdoor Wall Lights