Shop All Outdoor Wall Lights
Nuvo
Cornerstone 1-Light 14 in. Post Lantern with Clear Seed Glass
Mfr # 60-996
Zoro # G3398101
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured Black
- Voltage 120V
- Height 14.25 in
- Light Technology Incandescent
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-996
- Zoro # G3398101
- UPC # 45923609961
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 14.25 in |
Dia. (In.) | 7 in |
Details
Finish | Textured Black |
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Fixture Series | Cornerstone |
Housing Material | Glass / Metal |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Description
Outdoor Post Fixture,1L,14",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS GLOBE One Light White Frosted Oval Sunburst Ribbing Glass Marine Light (41015 WH)
- ILC Replacement for Damar Fm13t2/830 Euro Fluorescent replacement light bulb lamp (FM13T2/830 EURO FLUORESCENT DAMAR)
- ILC Replacement for Satco S4194 replacement light bulb lamp (S4194 SATCO)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL2530W)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-530)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- NUVO 1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-625)
- NUVO Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass (60-899)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- LUCECO 10W Solar Guardian PIR Wall Light, 1080lm, 4000K, IP65, Black (LEXSF11B40)
- Nuvo Outdoor Wall Lights