Shop All Pendants
Nuvo
Colony 1-Light Small Pendant Matte White with Burnished Brass
Mfr # 60/7480
Zoro # G403531856
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.125
- Lamp Type A19
- Voltage 120
- Number of Lights 1
- Style Mid-Century Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.125 |
Diameter | 15 |
Overall Height | 56.625 |
Details
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Style | Mid-Century Modern |
Shade Material | Steel |
Shade Color Family | Matte White |
Included | 48 in. chain |
Finish | Matte White / Burnished Brass |
Standards | cULus |
Dimmable | Lamp Dependent |
Lamp Included | No |
Material | Steel |
Includes | 48 in. chain |
Watts | 100 |
Lighting Technology | Incandescent |
Lamp Watts | 100 |
Lamp Type - Fixtures | A19 |
Weight | 5.39 |
For Use With | Indoor Lighting |
Description
Designed with neutral, clean lines, the Colony 60-7480 small hanging pendant is ideal for an eat-in kitchen, dining room, and even a bedroom. The loft-style shallow pan metal shade is finished in matte white, with a matching interior to reflect the downfacing lamp. The burnished brass finish on the base, chain, and canopy adds an elegant touch to this flexible design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Cf38sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF38SQ/835/4P GR10Q-4 4-PIN DAMAR)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65418)
- FENIX PD35 v3.0 Flashlight with USB Rechargeable Battery (PD35V3)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood (60-6424)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- A19 Gotlandia Pendant - Bisque - Islands of Light Collection (P802)
- Nuvo Pendants