Shop All Flushmount Lights
Nuvo
Colony 1-Light Small Flush Mount - Matte Black with Burnished Brass
Mfr # 60/7491
Zoro # G803531913
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 15
- Lamp Type A19
- Voltage 120
- Height 6.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60/7491
- Zoro # G803531913
- UPC # 45923674914
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15 |
Width | 15 |
Height | 6.875 |
Details
Lamp Type | A19 |
Voltage | 120 |
Watts | 60 |
Dimmable | Lamp Dependent |
Finish | Matte Black / Burnished Brass |
Lamp Watts | 60 |
Lighting Technology | Incandescent |
Lamp Type - Fixtures | A19 |
Lamp Included | No |
For Use With | Indoor Lighting |
Standards | cULus |
Weight | 4.55 |
Material | Steel |
Description
Designed with neutral, clean lines, the Colony 60-7491 small semi-flush is ideal for an eat-in kitchen, entryway, hallway and even a bedroom. The loft-style shallow pan metal shade is finished in matte black, with a white interior to reflect the downfacing lamp. The burnished brass finish on the canopy adds an elegant touch to this flexible design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Mls13gusww6 replacement light bulb lamp (MLS13GUSWW6 BATTERIES AND LIGHT BULBS)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- SYLVANIA Bulb, Incandescent, 69W, A21, Medium Base, Type A (S2996)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- NUVO 2 Light 10 in. Flush Mount Medium White Mushroom White (SF77-062)
- NUVO Fixture, Flush, LED, 25W, 120V, Black, D (62/469)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-3261)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- Nuvo Flushmount Lights