Shop All Pendants
Nuvo
Colony 1-Light Large Pendant Matte Black with Burnished Brass
Mfr # 60/7487
Zoro # G003531836
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75
- Lamp Type A19
- Voltage 120
- Number of Lights 1
- Style Mid-Century Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.75 |
Diameter | 24 |
Overall Height | 57.25 |
Details
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Style | Mid-Century Modern |
Shade Material | Steel |
Shade Color Family | Matte Black |
Included | 48 in. chain |
Finish | Matte Black / Burnished Brass |
Lamp Watts | 100 |
Lamp Type - Fixtures | A19 |
Lamp Included | No |
Watts | 100 |
Dimmable | Lamp Dependent |
Standards | cULus |
Material | Steel |
Lighting Technology | Incandescent |
Includes | 48 in. chain |
Weight | 9.84 |
For Use With | Indoor Lighting |
Description
Designed with neutral, clean lines, the Colony 60-7487 large hanging pendant is ideal for an eat-in kitchen, dining room, and even a bedroom. The loft-style shallow pan metal shade is done in matte black with a white interior to reflect the downfacing lamp. The burnished brass finish on the base, chain, and canopy adds an elegant touch to this flexible design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Princeton Tec Fuel 70 Lumens, LED Black Headlamp (RF23-BK/DK)
- ILC Replacement for WESTINGHOUSE 3120 (03120 WESTINGHOUSE)
- ILC Replacement for Satco 69a21/ts/8m replacement light bulb lamp, 2PK (69A21/TS/8M SATCO)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included, Lamp Type: incandescent (60-5409)
- NUVO Lake 4 Light Island Pendant Bronze Copper Accents Finish Bro (60-5854)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- Nuvo Pendants