Shop All Outdoor Wall Lights
Nuvo
Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass
Mfr # 60-893
Zoro # G3397051
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7.38 in
- Height 22.75 in
- Length 11.5 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-893
- Zoro # G3397051
- UPC # 45923608933
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.38 in |
Height | 22.75 in |
Length | 11.5 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Textured Black |
Fixture Series | Central Park |
Housing Finish | Black |
Housing Material | Glass / Metal |
Standards | cULus, Damp Location Listed |
Lamp Included | No |
Number of Lights | 3 |
Application | Outdoor Lighting |
Lamp Shape | Type B |
Lamp Base | Candelabra |
Description
The Boxwood 60-3494 1 light, 15 inch wall lantern features a white finish, with clear seeded glass. Add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light outdoor lantern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-1)
- ILC Replacement for Verilux Daylight Socket (DAYLIGHT SOCKET VERILUX)
- ENERGIZER HEADLIGHT VIS LED 200L (HDA32E)
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- NUVO Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass (60-899)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-620)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-683)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- Z-LITE Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass (575M-BK-LED)
- Nuvo Outdoor Wall Lights