Shop All Outdoor Wall Lights
Nuvo
Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass
Mfr # 60-888
Zoro # G3397191
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 22.75 in
- Length 11.5 in
- Light Technology Incandescent
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-888
- Zoro # G3397191
- UPC # 45923608889
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 22.75 in |
Length | 11.5 in |
Dia. (In.) | 7.38 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | White |
Fixture Series | Central Park |
Housing Material | Aluminum |
Housing Finish | White |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Number of Lights | 3 |
Application | Outdoor Lighting |
Lamp Base | Candelabra |
Lamp Shape | Type B |
Description
The Lansing 60-6405 single light hanging lantern is an outdoor fixture with traditional, yet contemporary style. The textured black fixture is made of steel for a durable lantern designed for outdoor use. Impress your guests and keep your family safe with Lansing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/841/ECO/4P)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12446)
- WESTINGHOUSE Ceiling Medallion 10In, Victorian Molded Plastic White Finish (7702700)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 40W, Clear (Q25G9/CD-40W)
- NUVO 1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass (60-641)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- NUVO Willis LED Outdoor Small Wall with Antique White Glass (62-651)
- NUVO 1-Light 10 in. Rectangle Cage Bulk Head Die Cast Bulk Head (60-533)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-685)
- MAXIM LIGHTING Nassau VX 1-Light Large Outdoor Wall Lantern (40316CLWTBK)
- Nuvo Outdoor Wall Lights