Shop All Outdoor Wall Lights
Nuvo
Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass
Mfr # 60-887
Zoro # G3397289
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6.65 in
- Height 20.5 in
- Length 9.75 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-887
- Zoro # G3397289
- UPC # 45923608872
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.65 in |
Height | 20.5 in |
Length | 9.75 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Textured Black |
Fixture Series | Central Park |
Housing Finish | Black |
Standards | cULus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Included | No |
Number of Lights | 1 |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Lamp Base | Medium |
Description
Outdoor Wall Fixture,1L,20",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Feit T10 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence (T10L/S/CL/927CA)
- ILC Replacement for Honeywell Uc100e1030 (lamp Only NO Handle) replacement light bulb lamp (UC100E1030 (LAMP ONLY NO HANDLE) HONEYWELL)
- ILC Replacement for Light Bulb / Lamp 1000 replacement light bulb lamp (1000 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH OSRAM SYLVANIA)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- NUVO 1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-625)
- NUVO 1-Light 10 in. Round Cage Bulk Head Die Cast Bulk Head (60-519)
- NUVO 1-Light 8-5/8 in. Wall Lantern Cube Lantern with Clear Beveled Glass (60-3463)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- Nuvo Outdoor Wall Lights