Shop All Outdoor Wall Lights
Nuvo
Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass
Mfr # 60-3468
Zoro # G3386798
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 20 in
- Length 9.75 in
- Light Technology Incandescent
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3468
- Zoro # G3386798
- UPC # 45923634680
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 20 in |
Length | 9.75 in |
Dia. (In.) | 6 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Old Bronze |
Fixture Series | Central Park |
Standards | cULus, Wet Location Listed |
Housing Material | Die-Cast Aluminum / Glass |
Housing Finish | Bronze |
Lamp Included | No |
Number of Lights | 1 |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Lamp Base | Medium |
Description
Outdoor Wall Fixture,1L,20",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX LED rechargeable pen light- Type: 170 (081579 170)
- FULHAM CC LED PD, 40W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-40E)
- ILC Replacement for Martin Professional 97010308 replacement light bulb lamp (97010308 MARTIN PROFESSIONAL)
- ILC Replacement for Steril-aire 22000100 replacement light bulb lamp (22000100 STERIL-AIRE)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- NUVO Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass (60-3488)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- NUVO Cornerstone 1-Light 13 in. Wall Lantern Arm Down with Clear Seed Glass (60-3474)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Cylinder - Black Finish (SF77-154)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- Nuvo Outdoor Wall Lights