Shop All Chandeliers
Nuvo
Castillo 1 Light 8 in. Mini Pendant Hang-Straight Canopy Tex
Mfr # 60-386
Zoro # G3387312
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45" Adjustable
- Width 7-1/4"
- Housing Finish Textured Flat Black
- Lamp Type incandescent
- Mounting Canopy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-386
- Zoro # G3387312
- UPC # 45923603860
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 45" Adjustable |
Width | 7-1/4" |
Details
Housing Finish | Textured Flat Black |
Lamp Type | incandescent |
Mounting | Canopy |
Number of Lights | 1 |
Light Type | A19 Bulb, 100W Max. |
Style | Traditional |
Fixture Series | Castillo |
Collection | Castillo |
Description
Mini Pendant Fixture,1L,8",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6" (SUPPLY-093)
- SUNLITE Petite Chandelier Flicker Flame Light Bulb Candelabra Base E12, Clear, 12PK (01506-SU)
- ILC Replacement for Pentair 522636 replacement light bulb lamp (522636 PENTAIR)
- FEIT ELECTRIC Bulb Clr Brs Bs Ps25 300W 120V (300M)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- AFELEM Naples Four Light Mini Chandelier (8350-4H)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- Nuvo Chandeliers