Shop All Vanity Lights
Nuvo
Canal Large Vanity LED Brushed Nickel White Acrylic Lens
Mfr # 62/1543
Zoro # G209578918
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Style Contemporary
- Color Temp. 3000K
- Lamp Watts 39W
- Lamp Included Integrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1543
- Zoro # G209578918
- UPC # 45923670893
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 36 in |
Depth | 4.13 in |
Details
Voltage | 120V |
Style | Contemporary |
Color Temp. | 3000K |
Lamp Watts | 39W |
Lamp Included | Integrated |
Standards | cETLus Listed |
Dimmable | Yes |
Finish | Brushed Nickel |
Material | Steel, Acrylic |
Lamp Count | 1 |
CRI | 90 |
Lumens | 3120 |
Location Rating | Damp |
Lens Finish | White |
Lamp Base | Integrated |
Lamp Shape | Integrated LED |
Light Direction | Ambient |
Installation | Up or Down |
Description
Whether you're looking to update your bathroom vanity area or create a modern and sleek ambiance in your powder room, the Canal 62-1543 integrated LED medium bathroom-light is an excellent choice. The white acrylic lens provides a beautiful contrast to the brushed nickel finish, creating a striking look that is both stylish and functional. The Canal vanity-light is the perfect choice for any bathroom setting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Trident Led/Xenon Yellow Headlamp (STL61050)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- NUVO Grill Single LED Wall Sconce Aged Bronze Finish Aged Bronze (62-873)
- NUVO Empire 1 Light 7 in. Vanity Alabaster Glass Bell Chrome (60-336)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- Nuvo Vanity Lights