Shop All Sconces
Nuvo
Brookside 1-Light Sconce Vintage Brass Clear Glass
Mfr # 60/7881
Zoro # G709578975
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Dimmable Lamp Dependent
- Fixture Voltage 120V
- Finish Vintage Brass
- Lamp Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6 in |
Depth | 9.5 in |
Details
Dimmable | Lamp Dependent |
Fixture Voltage | 120V |
Finish | Vintage Brass |
Lamp Watts | 60W |
Standards | cETLus Listed |
Material | Steel, Glass |
Location Rating | Dry |
Lamp Shape | Type B |
Installation | Up Only |
Style | Traditional |
Lens Finish | Clear |
Light Direction | Up |
Lamp Count | 1 |
Lamp Base | Candelabra |
Description
If you're looking to add a touch of classic, elegant-lighting to your home, the Brookside 60-7881 one-light wall sconce fits the bill. A lustrous vintage brass hints at old world charm and accentuates the slender curves and lines of the fixture. The clear glass shade emits the maximum amount of-light to illuminate your space beautifully and with style. The Brookside wall sconce is fashionable-lighting done right.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE+GEAR AR Tech Lantern 300 Lumens (41-3975)
- GE LAMPS Fluorescent Lamp, T5, Daylight, 6500K (F54W/T5/865/HO/ECO)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- Z-LITE Joliet 1 Light Wall Sconce, Brushed Nickel & Clear (473-1S-BN)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6078)
- DAP Spackling Light 1Gl (12143)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- Nuvo Sconces