Shop All Outdoor Wall Lights
Nuvo
Briton 1-Light 18 in. Wall Lantern with Clear Seed Glass
Mfr # 60-3454
Zoro # G3386603
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6 in
- Height 18 in
- Length 6.13 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-3454
- Zoro # G3386603
- UPC # 45923634543
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6.13 in |
Back Plate or Canopy Length (in.) | 5.88 |
Back Plate or Canopy Height (in.) | 0.75 |
Back Plate or Canopy Width (in.) | 4.5 |
Description
The Adams 60-4907 is Classically designed, the Adams collection is beautifully finished in white, rustic bronze or textured black. This collection features frosted glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania F8t5/sw/bl/1/6 replacement light bulb lamp, 2PK (F8T5/SW/BL/1/6 OSRAM SYLVANIA)
- ILC Replacement for First Street Balanced Spectrum Desk Lamp replacement light bulb lamp (BALANCED SPECTRUM DESK LAMP FIRST STREET)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-G)
- ILC Replacement for Damar 34011a replacement light bulb lamp (34011A DAMAR)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Gray Finish (SF77-703)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- NUVO 1-Light - 8in. - Carport Flush Mount - With Frosted Acrylic Panels - Black Finish (SF77-863)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- Nuvo Outdoor Wall Lights