Shop All Outdoor Wall Lights
Nuvo
Briton 1-Light 14 in. Post Lantern with Clear Glass
Mfr # 60-548
Zoro # G3391969
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured Black
- Voltage 120V
- Width 6 in
- Height 14 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-548
- Zoro # G3391969
- UPC # 45923605482
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 in |
Height | 14 in |
Length | 6 in |
Details
Finish | Textured Black |
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Fixture Series | Briton |
Standards | cULus, Wet Location Listed |
Housing Material | Glass / Metal |
Lamp Included | No |
Lamp Base | Medium |
Number of Bulbs | 1 |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Description
Outdoor Post Fixture,1L,Clr Glass,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Psdl3 (PSDL3 LITHONIA)
- ILC Replacement for Sylvania 6s6/cl 130v replacement light bulb lamp, 10PK (6S6/CL 130V SYLVANIA)
- ILC Replacement for Bulbworks Bw.1999.esg replacement light bulb lamp (BW.1999.ESG BULBWORKS)
- BAYCO WHITE & RED SAFETY LIGHT (BYNSP-1172)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-531)
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- BAREBONES LIVING Vintage Flashlight - OD (LIV-290)
- Nuvo Outdoor Wall Lights