Shop All Outdoor Wall Lights
Nuvo
Briton 1-Light 14 in. Post Lantern with Clear Glass
Mfr # 60-547
Zoro # G3391908
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Old Bronze
- Voltage 120V
- Width 6 in
- Length 6 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-547
- Zoro # G3391908
- UPC # 45923605475
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 in |
Height | 14 in |
Length | 6 in |
Details
Finish | Old Bronze |
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Fixture Series | Briton |
Housing Material | Aluminum |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Description
Satco's 60-535 1 light, 12 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this Bulk Head is beautifully finished in old bronze and features a spider cage design. Make safety and security priorities with this Die Cast Bulk Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V (S3274)
- CUSTER PRODUCTS Bright LED Lights (HF18A-MB)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1mAh (ELB 1P201N2)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-620)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO 1-Light 10 in. Round Cage Bulk Head Die Cast Bulk Head (60-519)
- NUVO 1-Light - 8in. - Carport Flush Mount - With Frosted Acrylic Panels - Black Finish (SF77-863)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-531)
- DWELED Block 2 Light LED Indoor and Outdoor Wall Light 3000K in Black (WS-W618)
- Nuvo Outdoor Wall Lights