Shop All Outdoor Wall Lights
Nuvo
Boxwood 1-Light 22 in. Outdoor Wall with Clear Beveled Glass
Mfr # 60-3498
Zoro # G3386929
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 22 in
- Length 7.88 in
- Light Technology Incandescent
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3498
- Zoro # G3386929
- UPC # 45923634987
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 22 in |
Length | 7.88 in |
Dia. (In.) | 8 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Rustic Bronze |
Fixture Series | Boxwood |
Standards | cULus, Wet Location Listed |
Housing Material | Glass / Metal |
Lamp Included | No |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Base | Medium |
Lamp Shape | A19 |
Description
Outdoor Wall Fixture,1L,22",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-N)
- ILC Replacement For OSRAM SYLVANIA 54807 HPL757115X (54807 HPL757/115X)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400W (LU400W GE GENERAL ELECTRIC G.E)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- NUVO Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass (60-887)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-893)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-523)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO Central Park 3-Light 20 in. Hanging Lantern with Clear Beveled Glass (60-895)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- Nuvo Outdoor Wall Lights