Shop All Outdoor Wall Lights
Nuvo
Boxwood 1-Light 15 in. Outdoor Wall with Clear Beveled Glass
Mfr # 60-4962
Zoro # G3389543
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 15.75 in
- Length 7.88 in
- Light Technology Incandescent
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-4962
- Zoro # G3389543
- UPC # 45923649622
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 15.75 in |
Length | 7.88 in |
Dia. (In.) | 8 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Rustic Bronze |
Fixture Series | Boxwood |
Housing Material | Die-Cast Aluminum / Glass |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Description
Outdoor Wall Fixture,1L,15",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6748)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61501)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- COAST CUTLERY Headlamp Fl60 300L Blk (21322)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Satin Aluminum Finish (SF77-152)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- NUVO Add On Motion Sensor Bronze Finish (SF76-501)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4908)
- ESL VISION LED Wall Pack, 45 Watt, 5300 lm5000K, 1 (ESL-WP-45W-250)
- Nuvo Outdoor Wall Lights