Shop All Outdoor Wall Lights
Nuvo
Boxwood 1-Light 14 in. Outdoor Hanging with Clear Beveled Glass
Mfr # 60-4977
Zoro # G3389570
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 13.75 in
- Light Technology Incandescent
- Watts 100W
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-4977
- Zoro # G3389570
- UPC # 45923649776
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 13.75 in |
Dia. (In.) | 8 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | White |
Fixture Series | Boxwood |
Standards | cULus, Damp Location Listed |
Lamp Included | No |
Housing Material | Aluminum |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Lamp Base | Medium |
Number of Bulbs | 1 |
Description
Outdoor Hanging Fixture,1L,Clear Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/927/FR/P/ND 4/1FB)
- ILC Replacement for Sylvania 116a21/ts/8m 130v replacement light bulb lamp (116A21/TS/8M 130V SYLVANIA)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-3479)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- NUVO Willis LED Outdoor Small Wall with Antique White Glass (62-651)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- Nuvo Outdoor Wall Lights