Shop All Vanity Lights
Nuvo
Bond Double 37-3/8 in. LED Vanity White Acrylic Lens Brushed
Mfr # 62-734
Zoro # G3400807
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37-3/8"
- Width 6"
- Housing Finish Brushed Nickel
- Lamp Type Led
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62-734
- Zoro # G3400807
- UPC # 45923327346
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 37-3/8" |
Width | 6" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Led |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 2 |
Light Type | 36W LED |
Style | Transitional |
Collection | Bond |
Fixture Series | Bond |
Description
Wall Fixture,2L,LED Vanity,Br Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156-2PK)
- ILC Replacement for Osram Sylvania FCR 64625 HLX replacement light bulb lamp (FCR 64625 HLX OSRAM SYLVANIA)
- SATCO 36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49392)
- MIRACLE LED Tight Spaces LED Bulb for Small Areas, Cool White Replace 60W (602186)
- NUVO Canal Large Vanity LED Brushed Nickel White Acrylic Lens (62/1543)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass White (SF77-087)
- NUVO Destin 3-Light Vanity, E26 60W, Black And Silver Accent, Clear Ribbed (60/7703)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- Nuvo Vanity Lights