Shop All LED Troffers
Nuvo
Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle
Mfr # 62/1775
Zoro # G410371698
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277 V
- Dimmable Yes
- Color Temperature 2700/3000/3500/4000/5000 K
- Height 1.06 in
- Width 11.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1775
- Zoro # G410371698
- UPC # 45923613043
- Country of Origin Thailand
- Category LED Troffers
Dimensions
Height | 1.06 in |
Width | 11.83 in |
Length | 47.72 in |
Details
Voltage | 120/277 V |
Dimmable | Yes |
Lumens | 3500-4050 lm |
Color Temperature | 2700/3000/3500/4000/5000 K |
Beam Angle | 110 degrees |
CRI | 90 |
Standards | FCC; ROoHS; Title 24; cETLus |
Description/Special Features | Built-in surge protection - 2.5KV; CCT Selectable; Energy Star Rated |
Rated Life | 50000 hrs |
Temp. Range | -20 to 40°C |
Housing Finish | White |
Location | Damp |
Material | Die-cast Aluminum |
Indoor / Outdoor | Indoor |
Amps | 0.392/0.170 A |
Lens Material | Poly methyl methacrylate (PMMA) |
Incandescent Equivalent | 150 W |
Description
Raising the bar for professional lighting, we present BLINK Pro Plus, a sleek design with advanced technology and features that abound. BLINK's ENERGY STAR certified 62-1775 embodies a contemporary yet familiar aesthetic, a versatile solution suitable for a variety of environments. The low-profile style features die-cast aluminum construction and is CCT selectable with five preset options from warm to natural light. The BLINK Pro Plus series is perfect for utility, basements, kitchens, garages, bathrooms, bedrooms, and hallways. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and provides years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- BELL + HOWELL SPOTLIGHT SOLAR POWERED (2963)
- SATCO 15 W T6 Incandescent - Clear - 2000 Hours - 90L - Candelabra Base - 145V (20)
- ILC Replacement for Altman 10-inch Scoops replacement light bulb lamp (10-INCH SCOOPS ALTMAN)
- NUVO Blink Pro Plus 24W 12 in. x 24 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1773)
- NUVO Blink Pro Plus 19.5W 12 inch Surface Mount LED CCT Select 90 CRI White 120/277V Square (62/1779)
- NUVO LED 4 ft. Ceiling Wrap 40W 4000K White Finish 100-277V (65-1082)
- NUVO Blink Pro Plus 42W 5.5 in. x 48 in. Surface Mount LED CCT Select 90 CRI Black 120/277V Rectangle (62/1782)
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- NUVO LED 2 ft. Ceiling Wrap 20W 4000K White Finish 100-277V (65-1081)
- SUNLITE Sunlite 2X4 Rectangle LED Flat Panel Fixture, 3000K Warm White, White (85380-SU)
- Nuvo LED Troffers