Shop All LED Troffers
Nuvo
Blink Pro Plus 42W 5.5 in. x 48 in. Surface Mount LED CCT Select 90 CRI Black 120/277V Rectangle
Mfr # 62/1782
Zoro # G210371676
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277 V
- Dimmable Yes
- Color Temperature 2700/3000/3500/4000/5000 K
- Height 1.06 in
- Width 5.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/1782
- Zoro # G210371676
- UPC # 45923613111
- Country of Origin Thailand
- Category LED Troffers
Dimensions
Height | 1.06 in |
Width | 5.61 in |
Length | 47.72 in |
Details
Voltage | 120/277 V |
Dimmable | Yes |
Lumens | 2800-2950 lm |
Color Temperature | 2700/3000/3500/4000/5000 K |
Beam Angle | 110 degrees |
Temp. Range | -20 to 40°C |
Description/Special Features | Built-in surge protection - 2.5KV; CCT Selectable; Energy Star Rated |
CRI | 90 |
Standards | FCC; ROoHS; Title 24; cETLus |
Housing Finish | Black |
Rated Life | 50000 hrs |
Lens Material | Poly methyl methacrylate (PMMA) |
Indoor / Outdoor | Indoor |
Incandescent Equivalent | 150 W |
Amps | 0.350/0.152 A |
Location | Damp |
Material | Die-cast Aluminum |
Description
Raising the bar for professional lighting, we present BLINK Pro Plus, a sleek design with advanced technology and features that abound. BLINK's ENERGY STAR certified 62-1782 embodies a contemporary yet familiar aesthetic, a versatile solution suitable for a variety of environments. The low-profile style features die-cast aluminum construction and is CCT selectable with five preset options from warm to natural light. The BLINK Pro Plus series is perfect for utility, basements, kitchens, garages, bathrooms, bedrooms, and hallways. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and provides years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 6500K Daylight Type A+B G13 Base 6-Pack (LR34074-6PK)
- ILC Replacement for Eiko Jcd6v10wh20 replacement light bulb lamp, 2PK (JCD6V10WH20 EIKO)
- JESCO 60W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-60/24-JB-OD-UNI-DIM)
- COAST CUTLERY G45 385 lm Silver LED Flashlight AAA Battery (TT7345SCP)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- NUVO Blink Pro Plus 24W 12 in. x 24 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1773)
- NUVO LED 2 ft. Ceiling Wrap 20W 4000K White Finish 100-277V (65-1081)
- NUVO LED 4 ft. Ceiling Wrap 40W 4000K White Finish 100-277V (65-1082)
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Pendant L (2355-03)
- Nuvo LED Troffers