Shop All LED Troffers
Nuvo
Blink Pro Plus 24W 12 in. x 24 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle
Mfr # 62/1773
Zoro # G410371704
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277 V
- Dimmable Yes
- Color Temperature 2700/3000/3500/4000/5000 K
- Height 1.06 in
- Width 11.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/1773
- Zoro # G410371704
- UPC # 45923613029
- Country of Origin Thailand
- Category LED Troffers
Dimensions
Height | 1.06 in |
Width | 11.83 in |
Length | 23.7 in |
Details
Voltage | 120/277 V |
Dimmable | Yes |
Lumens | 1650-1900 lm |
Color Temperature | 2700/3000/3500/4000/5000 K |
Description/Special Features | Built-in surge protection - 2.5KV; CCT Selectable; Energy Star Rated |
Housing Finish | White |
Rated Life | 50000 hrs |
Beam Angle | 110 degrees |
CRI | 90 |
Temp. Range | -20 to 40°C |
Standards | FCC; ROoHS; Title 24; cETLus |
Lens Material | Poly methyl methacrylate (PMMA) |
Amps | 0.200/0.087 A |
Location | Damp |
Material | Die-cast Aluminum |
Incandescent Equivalent | 125 W |
Indoor / Outdoor | Indoor |
Description
Raising the bar for professional lighting, we present BLINK Pro Plus, a sleek design with advanced technology and features that abound. BLINK's ENERGY STAR certified 62-1773 embodies a contemporary yet familiar aesthetic, a versatile solution suitable for a variety of environments. The low-profile style features die-cast aluminum construction and is CCT selectable with five preset options from warm to natural light. The BLINK Pro Plus series is perfect for utility, basements, kitchens, garages, bathrooms, bedrooms, and hallways. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and provides years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Sodium Ballast Ignitors, Replacement For Universal, M3927Ck-6Eu-F (M3927CK-6EU-F)
- INTENSE DL-PAR16-LED-24-12 PAR16 24 LED 1.6 watt 12 V Lamp, White (IN2563196)
- ILC Replacement for PLUSRITE JCD-120V/40W/G9 (JCD-120V/40W/G9 PLUSRITE)
- LITHONIA LIGHTING Compact Wall Pack, 1227 lm (WDGE1 LED P1 40K 80CRI VF MVOLT SRM)
- NUVO LED 4 ft. Ceiling Wrap 40W 4000K White Finish 100-277V (65-1082)
- NUVO Blink Pro Plus 42W 5.5 in. x 48 in. Surface Mount LED CCT Select 90 CRI Black 120/277V Rectangle (62/1782)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- NUVO Blink Pro Plus 19.5W 12 inch Surface Mount LED CCT Select 90 CRI White 120/277V Square (62/1779)
- NUVO LED 2 ft. Ceiling Wrap 20W 4000K White Finish 100-277V (65-1081)
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- Nuvo LED Troffers