Shop All Light Fixture Parts
Nuvo
Blink Pro 9W 5 in. LED Fixture - CCT Selectable - Square Shape - White Finish - 120V
Mfr # 62/1704
Zoro # G610087566
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Width 5 in
- Lens Material Poly methyl methacrylate (PMMA)
- For Use With Indoor Lighting
- Description/Special Features Wet Location Rating; California T24 2016 - 2022 JA8 Listed; Clothes Closet Certified - Reg: 410.16 (A)(3) and 410.16 (C)(5)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1704
- Zoro # G610087566
- UPC # 45923624988
- Country of Origin Thailand
- Category Light Fixture Parts
Dimensions
Length | 5 in |
Width | 5 in |
Details
Lens Material | Poly methyl methacrylate (PMMA) |
For Use With | Indoor Lighting |
Finish | White |
Description/Special Features | Wet Location Rating; California T24 2016 - 2022 JA8 Listed; Clothes Closet Certified - Reg: 410.16 (A)(3) and 410.16 (C)(5) |
Standards | cETLus ; RoHS ; FCC ; Energy Star |
Dimmable | 120V only |
Lamp Watts | 9W |
Housing Material | Die-cast Aluminum |
Voltage | 120V |
Amps AC | 0.075A |
Rated Life | 50000 hrs |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Description
From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR-certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and is CCT selectable, with five preset options from warm to natural light. BLINK Pro is the ideal fixture for installations where space is at a premium. The Pro series of fixtures are available in round and square, come in four finishes white, black, bronze, and brushed nickel, and are offered in 5, 7, and 9-inch sizes, choose the best fit for your needs. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, and even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and providing years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- BULBRITE 40-Watt Dimmable (E12) Candelabra Screw Base Milky Filament B11 LED Light Bulb, 3000K, 4PK (862689)
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- SATCO 3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V (S9280)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1712)
- NUVO Blink Pro 9W 5 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1700)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1710)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Square Shape - White Finish - 120V (62/1724)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Black Finish - 120V (62/1711)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- MIDWEST FASTENER Attach-On Socket Candelabra Bases 16 16PK (77921)
- Nuvo Light Fixture Parts