Shop All Light Fixture Parts
Nuvo
Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Square Shape - White Finish - 120V
Mfr # 62/1724
Zoro # G910087563
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 9 in
- Lens Material Poly methyl methacrylate (PMMA)
- For Use With Indoor Lighting
- Color Temperature 2700K/3000K/3500K/4000K/5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/1724
- Zoro # G910087563
- UPC # 45923625756
- Country of Origin Thailand
- Category Light Fixture Parts
Dimensions
Length | 9 in |
Width | 9 in |
Details
Lens Material | Poly methyl methacrylate (PMMA) |
For Use With | Indoor Lighting |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Standards | cETLus ; RoHS ; FCC ; Energy Star |
Description/Special Features | Wet Location Rating; California T24 2016 - 2022 JA8 Listed |
Amps AC | 0.108A |
Dimmable | 120V only |
Voltage | 120V |
Housing Material | Die-cast Aluminum |
Finish | White |
Rated Life | 50000 hrs |
Lamp Watts | 13W |
Description
From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR-certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and is CCT selectable, with five preset options from warm to natural light. BLINK Pro is the ideal fixture for installations where space is at a premium. The Pro series of fixtures are available in round and square, come in four finishes white, black, bronze, and brushed nickel, and are offered in 5, 7, and 9-inch sizes, choose the best fit for your needs. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, and even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and providing years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA IQ America LB1403BZ Battery Operated LED Motion Security Sensor Light 280 Lumen Bronze (LB1403BZ)
- ILC Replacement for Metal Halide Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 METAL HALIDE)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Philips, Pl-C 18W/840/4P (PL-C 18W/840/4P)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/930CA10K/4)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Black Finish - 120V (62/1711)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1710)
- NUVO Blink Pro 9W 5 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1700)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1712)
- PROGRESS LIGHTING Cylinder Lens Collection Black 5-Inch Round Cylinder Cover (P860045-031)
- Nuvo Light Fixture Parts