Shop All Light Fixture Parts
Nuvo
Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V
Mfr # 62/1722
Zoro # G710087596
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Poly methyl methacrylate (PMMA)
- Dimmable 120V only
- For Use With Indoor Lighting
- Voltage 120V
- Description/Special Features Wet Location Rating; California T24 2016 - 2022 JA8 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/1722
- Zoro # G710087596
- UPC # 45923625732
- Country of Origin Thailand
- Category Light Fixture Parts
Dimensions
Outside Dia. | 9 in |
Details
Lens Material | Poly methyl methacrylate (PMMA) |
Dimmable | 120V only |
For Use With | Indoor Lighting |
Voltage | 120V |
Finish | Bronze |
Description/Special Features | Wet Location Rating; California T24 2016 - 2022 JA8 Listed |
Lamp Watts | 13W |
Standards | cETLus ; RoHS ; FCC ; Energy Star |
Amps AC | 0.108A |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Housing Material | Die-cast Aluminum |
Rated Life | 50000 hrs |
Description
From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR-certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and is CCT selectable, with five preset options from warm to natural light. BLINK Pro is the ideal fixture for installations where space is at a premium. The Pro series of fixtures are available in round and square, come in four finishes white, black, bronze, and brushed nickel, and are offered in 5, 7, and 9-inch sizes, choose the best fit for your needs. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, and even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and providing years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Seeburg Jukebox Light Bulb Lamp 10 Pack, 10PK (Std1-4 Indicator Panel)
- EXELL BATTERY Multi Function 3W 140 Lumen Aluminum Body Flashlight W/NylonPouch (CL4223)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED9T5HE-24GC-840-DX2 25PK (KT-LED9T5HE-24GC-840-DX2)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 6 Light (45849-91)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Square Shape - White Finish - 120V (62/1724)
- NUVO Blink Pro 9W 5 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1700)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1712)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1710)
- BAYCO Bayco Products Metal Shield Incandescent Utility Light With Grounded Receptacle (SL-450)
- GE ENERGY TGK12CP 100-200 A Ground Kit (393264)
- Nuvo Light Fixture Parts