Shop All Light Fixture Parts
Nuvo
Blink Pro 13W 9 in. LED Fixture - 3000K - Round Shape - White Finish - 120V/277V - 0-10V Dimming
Mfr # 62/1728
Zoro # G610087603
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Poly methyl methacrylate (PMMA)
- For Use With Indoor Lighting
- Voltage 120/277V
- Description/Special Features Wet Location Rating; California T24 2016 - 2022 JA8 Listed
- Outside Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1728
- Zoro # G610087603
- UPC # 45923625602
- Country of Origin Thailand
- Category Light Fixture Parts
Dimensions
Outside Dia. | 9 in |
Details
Lens Material | Poly methyl methacrylate (PMMA) |
For Use With | Indoor Lighting |
Voltage | 120/277V |
Description/Special Features | Wet Location Rating; California T24 2016 - 2022 JA8 Listed |
Rated Life | 50000 hrs |
Finish | White |
Housing Material | Die-cast Aluminum |
Lens Shape | Round |
Lamp Watts | 13W |
Color Temperature | 3000K |
Amps AC | 0.108/0.047A |
Dimmable | 0-10V Dimming Only |
Standards | cETLus ; RoHS ; FCC ; Energy Star |
Description
From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR-certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and is CCT selectable, with five preset options from warm to natural light. BLINK Pro is the ideal fixture for installations where space is at a premium. The Pro series of fixtures are available in round and square, come in four finishes white, black, bronze, and brushed nickel, and are offered in 5, 7, and 9-inch sizes, choose the best fit for your needs. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, and even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and providing years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Candolier 3Lt Celeb (1503-71)
- ILC Replacement for Brookstone 634238 replacement light bulb lamp (634238 BROOKSTONE)
- WESTGATE SL-20W-30K-BZDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ)
- ILC Replacement For SATCO S29438 (S29438)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- NUVO Blink Pro 9W 5 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1700)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Square Shape - White Finish - 120V (62/1724)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Black Finish - 120V (62/1711)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1712)
- SATCO Satco 90-799 Chrome Finish Knob (90/799)
- Nuvo Light Fixture Parts