Shop All Light Fixture Parts
Nuvo
Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V
Mfr # 62/1710
Zoro # G210087577
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Poly methyl methacrylate (PMMA)
- For Use With Indoor Lighting
- Dimmable 120V only
- Voltage 120V
- Outside Dia. 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/1710
- Zoro # G210087577
- UPC # 45923625206
- Country of Origin Thailand
- Category Light Fixture Parts
Dimensions
Outside Dia. | 7 in |
Details
Lens Material | Poly methyl methacrylate (PMMA) |
For Use With | Indoor Lighting |
Dimmable | 120V only |
Voltage | 120V |
Lamp Watts | 11W |
Rated Life | 50000 hrs |
Housing Material | Die-cast Aluminum |
Description/Special Features | Wet Location Rating; California T24 2016 - 2022 JA8 Listed; Clothes Closet Certified - Reg: 410.16 (A)(3) and 410.16 (C)(5) |
Finish | White |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Standards | cETLus ; RoHS ; FCC ; Energy Star |
Amps AC | 0.092A |
Description
From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR-certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and is CCT selectable, with five preset options from warm to natural light. BLINK Pro is the ideal fixture for installations where space is at a premium. The Pro series of fixtures are available in round and square, come in four finishes white, black, bronze, and brushed nickel, and are offered in 5, 7, and 9-inch sizes, choose the best fit for your needs. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, and even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and providing years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips El/a R40 23W replacement light bulb lamp (EL/A R40 23W PHILIPS)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- ILC Replacement for Ushio EKE 150w 21V Mr16 Light Bulb replacement light bulb lamp (WX-KW18-0)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1712)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Square Shape - White Finish - 120V (62/1724)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- NUVO Blink Pro 9W 5 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1700)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- MIDWEST FASTENER 1/8IP x 3/4" Rubber Lamp Washers 20PK (72667)
- ILC Replacement For EIKO, BAYREFLECTOR BTPC70D (BAY-REFLECTOR BT-PC-70D)
- Nuvo Light Fixture Parts