Shop All Light Fixture Parts
Nuvo
Blink Pro 11W 7 in. LED Fixture - 3000K - Square Shape - White Finish - 120/277V - 0-10V Dimming
Mfr # 62/1719
Zoro # G510087604
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Width 7 in
- Lens Material Poly methyl methacrylate (PMMA)
- For Use With Indoor Lighting
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1719
- Zoro # G510087604
- UPC # 45923625800
- Country of Origin Thailand
- Category Light Fixture Parts
Dimensions
Length | 7 in |
Width | 7 in |
Details
Lens Material | Poly methyl methacrylate (PMMA) |
For Use With | Indoor Lighting |
Finish | White |
Color Temperature | 3000K |
Rated Life | 50000 hrs |
Standards | cETLus ; RoHS ; FCC ; Energy Star |
Dimmable | 0-10V Dimming Only |
Voltage | 120/277V |
Description/Special Features | Wet Location Rating; California T24 2016 - 2022 JA8 Listed |
Lens Shape | Square |
Housing Material | Die-cast Aluminum |
Amps AC | 0.092/0.040A |
Lamp Watts | 11W |
Description
From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR-certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and is CCT selectable, with five preset options from warm to natural light. BLINK Pro is the ideal fixture for installations where space is at a premium. The Pro series of fixtures are available in round and square, come in four finishes white, black, bronze, and brushed nickel, and are offered in 5, 7, and 9-inch sizes, choose the best fit for your needs. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, and even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and providing years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HELMETS Industrial Mini Flashlight, LED, Black (09102)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,3500K (LBL2 LP835)
- MAGLITE Green No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D026K)
- ILC Replacement for Philips Hx6160 replacement light bulb lamp (HX6160 PHILIPS)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Black Finish - 120V (62/1711)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1710)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Square Shape - White Finish - 120V (62/1724)
- NUVO Blink Pro 9W 5 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1700)
- ILC Replacement For LIGHT BULB LAMP, IGNITORHPS50150 (IGNITOR/HPS/50-150)
- Nuvo Light Fixture Parts