Shop All Light Fixture Parts
Nuvo
Blink Pro 11W 7 in. LED Fixture - 3000K - Round Shape - White Finish - 120/277V - 0-10V Dimming
Mfr # 62/1718
Zoro # G710087602
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Poly methyl methacrylate (PMMA)
- For Use With Indoor Lighting
- Rated Life 50000 hrs
- Outside Dia. 7 in
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1718
- Zoro # G710087602
- UPC # 45923625794
- Country of Origin Thailand
- Category Light Fixture Parts
Dimensions
Outside Dia. | 7 in |
Details
Lens Material | Poly methyl methacrylate (PMMA) |
For Use With | Indoor Lighting |
Rated Life | 50000 hrs |
Color Temperature | 3000K |
Amps AC | 0.092/0.040A |
Description/Special Features | Wet Location Rating; California T24 2016 - 2022 JA8 Listed |
Lamp Watts | 11W |
Voltage | 120/277V |
Housing Material | Die-cast Aluminum |
Standards | cETLus ; RoHS ; FCC ; Energy Star |
Dimmable | 0-10V Dimming Only |
Lens Shape | Round |
Finish | White |
Description
From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR-certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and is CCT selectable, with five preset options from warm to natural light. BLINK Pro is the ideal fixture for installations where space is at a premium. The Pro series of fixtures are available in round and square, come in four finishes white, black, bronze, and brushed nickel, and are offered in 5, 7, and 9-inch sizes, choose the best fit for your needs. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, and even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and providing years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wagner 4409 replacement light bulb lamp (4409 WAGNER)
- ADVANCE 54 to 55 Watts, 1 or 2 Lamps, Electronic Ballast (IOPA-2P32-N)
- COLUMBIA LIGHTING Vapor Tight Fixture, LED, Rectangular, 48"L (LXEM4-35ML-RFA-EDU)
- ALERA TECHNOLOGIES 21.75 in. Universal LED Desk Lamp with Interchangeable Base or Clamp - Black (ALE LED902B)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1710)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Square Shape - White Finish - 120V (62/1724)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- NUVO Blink Pro 9W 5 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1700)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1712)
- WESTINGHOUSE Globe Clear Glass Shade (85254)
- Nuvo Light Fixture Parts