Shop All Flushmount Lights
Nuvo
Blink Performer, 11 Watt LED, 9 Inch Square Fixture, Brushed Nickel Finish, 5 CCT Selectable
Mfr # 62/1923
Zoro # G812110178
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1923
- Zoro # G812110178
- UPC # 45923622410
- Country of Origin Thailand
- Category Flushmount Lights
Description
A designer aesthetic and state-of-the-art technology embodies Blinks Performer Series 62-1923 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with CCT selectable from warm to cool white, its sleek and round, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in brushed nickel, and at 9 inches, it's a small package that provides more than enough illumination to suit your lighting needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPEN TECHNOLOGY LED (L48T8/840/15G-ID DE)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- MILWAUKEE TOOL M18 Stick Light, M18 XC5.0 Battery (2352-20, 48-11-1850)
- BULBRITE 11-Watt S14 Transparent Red Dimmable Incandescent Light Bulb, 25PK (861311)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- NUVO 1 Light 6 in. Ceiling Fixture White Ball Polished Brass (SF77-108)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- ILC Replacement For SATCO 621213 (62-1213)
- Nuvo Flushmount Lights