Shop All Flushmount Lights
Nuvo
Blink Performer, 10 Watt LED, 7 Inch Square Fixture, Brushed Nickel Finish, 5 CCT Selectable
Mfr # 62/1917
Zoro # G512110171
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1917
- Zoro # G512110171
- UPC # 45923622373
- Country of Origin Thailand
- Category Flushmount Lights
Description
A designer aesthetic and state-of-the-art technology embodies Blinks Performer Series 62-1917 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with CCT selectable from warm to cool white, its sleek and square, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in brushed nickel, and at 7 inches, it's a small package that provides more than enough illumination to suit your lighting needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, F32T8TL741SHS (F32T8/TL741/SHS)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602110)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- NUVO 7-Inch LED Disk Light, 5000K, White Finish, PK 6 (62/1661)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1095)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1216)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- DESIGNERS FOUNTAIN 14in 2-Light Pewter Ceiling Light Flush Mount (1257M-PW-AL)
- Nuvo Flushmount Lights