Shop All LED Outdoor Lighting
Nuvo
Bend - LED Small Vanity - Brushed Nickel Finish with White Acrylic
Mfr # 62/1321
Zoro # G1235387
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Fixture Voltage 120V
- Housing Finish Brushed Nickel
- Watts 13W
- Lumens 910L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/1321
- Zoro # G1235387
- UPC # 045923663215
- Country of Origin China
- Category LED Outdoor Lighting
Details
Color Temp. | 3000K |
Fixture Voltage | 120V |
Housing Finish | Brushed Nickel |
Watts | 13W |
Lumens | 910L |
Item | Fixture,Vanity,1L,13W,LED Module,Direct |
Bulb Technology | LED |
Lamp Included / Lamp Not Included | Integrated |
Lamp Type | Integrated LED |
Dimmable | Yes-Dimmable |
Bulb Base Type | Integrated |
Description
Fixture,Vanity,1L,13W,LED Module,Direct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210FO)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Blue (66122)
- ILC Replacement for Socket Sme505 replacement light bulb lamp (SME505 SOCKET)
- NUVO LED Horizontal Step-Light - 5W - White Finish - 120V (65-407)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell (65/662)
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- E E SYSTEMS GROUP eLEDing® Solar 30W 3800 LM 5000K LED Area Flood Light Smart w/ Detachable Spot Head (EE850W-DT30W-FH)
- Nuvo LED Outdoor Lighting