Shop All Outdoor Wall Lights
Nuvo
Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass
Mfr # 60-3488
Zoro # G3386728
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6.13 in
- Height 17 in
- Length 8 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3488
- Zoro # G3386728
- UPC # 45923634888
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.13 in |
Height | 17 in |
Length | 8 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Rustic Bronze |
Fixture Series | Banyon |
Standards | cULus, Wet Location Listed |
Housing Material | Crystal / Metal |
Lamp Included | No |
Application | Outdoor Lighting |
Lamp Base | Medium |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Description
An attractive and practical choice for illuminating outdoor spaces, the Wingate hanging lantern enhances curb appeal while providing functional lighting for evening activities and gathering. The textured black on the die-cast aluminum body ensures enjoyment for years to come and the seedless glass is clear, emitting plenty of light. Evoking a cottage-inspired Tudor design, Wingate is a classic, durable fixture offering durability and style in a convenient package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F552d/830/4p/cd replacement light bulb lamp (F552D/830/4P/CD GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fulham Fcfte36w827 replacement light bulb lamp (FCFTE36W827 FULHAM)
- COAST PolySteel 700 LED Flashlight (3000684)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- NUVO Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass (60-3468)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Black Finish (SF77-701)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-892)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- INFINITY 24 in. Bamboo Lantern Brown (HY8039B)
- Nuvo Outdoor Wall Lights