Shop All Outdoor Wall Lights
Nuvo
Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass
Mfr # 60-3486
Zoro # G3386323
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6.13 in
- Height 12.25 in
- Length 8 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3486
- Zoro # G3386323
- UPC # 45923634864
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.13 in |
Height | 12.25 in |
Length | 8 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Textured Black |
Fixture Series | Banyon |
Standards | cULus, Wet Location Listed |
Housing Material | Glass / Metal |
Lamp Included | No |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Lamp Base | Medium |
Application | Outdoor Lighting |
Description
Bring a clean and fresh look to your outdoor lighting with Banyan 60-3488, a sophisticated yet traditional wall lantern. Built to withstand the elements, the die-cast aluminum construction is finished in a rustic bronze, showcasing the beautiful details. The clear water glass creates a spectacular visual effect with light and shadows, making it a focal point of your exterior space. Though the classic design suits traditionally designed homes, the addition of contemporary details brings a little twist that makes Banyan all the more special.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSBR)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT)
- ENERGETIC LIGHTING LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp (FMS01R16E92750-TF-BN)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Light Adjustable Optics Ni-Cad Battery Backup (500780)
- NUVO 1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass (60-641)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-546)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- NUVO Willis LED Outdoor Small Wall with Antique White Glass (62-651)
- NUVO Drexel 1-Light Outdoor Post Fixture with Frosted Seed Glass (60-5605)
- DABMAR LIGHTING Well Light, 4380, GRL, Fiberglass, Grill (FG4380-GRL)
- Nuvo Outdoor Wall Lights