Shop All Vanity Lights
Nuvo
Ballerina 7-Light 48 in. Vanity - with Alabaster Glass Bell Shades
Mfr # 60-294
Zoro # G3384923
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Vanity
- Height 7.63 in
- Length 8.5 in
- Width 48 in
- Housing Finish Textured White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-294
- Zoro # G3384923
- UPC # 45923602948
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.63 in |
Length | 8.5 in |
Width | 48 in |
Back Plate or Canopy Width (in.) | 4.65 |
Back Plate or Canopy Height (in.) | 1 |
Back Plate or Canopy Length (in.) | 47.95 |
Description
The Ballerina 60-294 7 light, 48 inch vanity fixture features a textured white finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, and foyers with this elegant lighting solution for the home. Sleek and traditional, impress your guests with this seven light vanity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF CANOPY KIT 5"" BLANK WHT (60218)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- WESTINGHOUSE 03977 250 Watt R40 Infrared Heat Lamp Floodlight Bulb (WE10893)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-5000)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- NUVO Destin 3-Light Vanity, E26 60W, Black And Silver Accent, Clear Ribbed (60/7703)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- Nuvo Vanity Lights