Shop All Vanity Lights
Nuvo
Ballerina 5 Light 36 in. Vanity Alabaster Glass Bell Shades, Housing Finish: Old Bronze
Mfr # 60-327
Zoro # G3385702
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-5/8"
- Width 36"
- Housing Finish Old Bronze
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-327
- Zoro # G3385702
- UPC # 45923603273
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7-5/8" |
Width | 36" |
Details
Housing Finish | Old Bronze |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 5 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Traditional |
Collection | Ballerina |
Fixture Series | Ballerina |
Description
Wall Fixture,5L,36",Vanity,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Skylar 3300 Lumen Focusing Multi-Mode Flashlight (98409)
- SUNLITE LED 60W Equivalent E26 Base Dimmable Energy Star B11 Chandelier Light Bulb 2700K, 6PK (41380-SU)
- ILC Replacement for Batteries AND Light Bulbs 806-slh-tc-p (806-SLH-TC-P BATTERIES AND LIGHT BULBS)
- HALO Ra56 Led 5&6-Inch Gimbals - Narrow & V. Wide Flood (RA5606930NFLWH)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- NUVO Ballerina 7-Light 48 in. Vanity - with Alabaster Glass Bell Shades (60-294)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO Grill Double LED Wall Sconce Polished Nickel Finish Polished (62-872)
- NUVO Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic (60-3266)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- Nuvo Vanity Lights