Shop All Vanity Lights
Nuvo
Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades
Mfr # 60-329
Zoro # G3385921
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-5/8"
- Width 24"
- Housing Finish Polished Brass
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-329
- Zoro # G3385921
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7-5/8" |
Width | 24" |
Details
Housing Finish | Polished Brass |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 3 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Traditional |
Collection | Ballerina |
Fixture Series | Ballerina |
Description
Wall Fixture,3L,24",Vanity,Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 15t6/cl 145v LED Replacement replacement light bulb lamp (15T6/CL 145V LED REPLACEMENT SLI SYLVANIA LIGHT)
- HALO Smd4 Led (SMD4RTRMSN)
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- ILC Replacement for Philips Cleo Hpa400s replacement light bulb lamp (CLEO HPA400S PHILIPS)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- NUVO Grill Double LED Wall Sconce Polished Nickel Finish Polished (62-872)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- QUOIZEL Serenade Vanity Light (PCSQ8519MBK)
- Nuvo Vanity Lights