Shop All Vanity Lights
Nuvo
Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades
Mfr # 60-321
Zoro # G3385650
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-5/8"
- Width 24"
- Housing Finish Brushed Nickel
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-321
- Zoro # G3385650
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7-5/8" |
Width | 24" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 3 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Traditional |
Collection | Ballerina |
Fixture Series | Ballerina |
Description
Wall Fixture,3L,24",Vanity,Br Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12440)
- TRESCO Tresco 180 cm 72 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-180-WH-1)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- NUVO Ballerina 7-Light 48 in. Vanity - with Alabaster Glass Bell Shades (60-294)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NUVO Patton 3 Light Vanity Fixture Frosted Glass Prairie Bronze (60-5133)
- QUOIZEL Kelsey Glen 3-Light Weathered Brass Vanity Light (KLS8623WS)
- Nuvo Vanity Lights