Shop All Post Lighting
Nuvo
Austen Outdoor Hanging Lantern 1 Light Matte Black Finish
Mfr # 60/5996
Zoro # G006998179
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 7.75
- Indoor/Outdoor Usage Outdoor
- Length (In.) 7.75
- Height (In.) 17.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/5996
- Zoro # G006998179
- UPC # 45923604270
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 7.75 |
Length (In.) | 7.75 |
Height (In.) | 17.25 |
Details
Item | Hanging |
Finish | Matte Black |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Die-Cast Aluminum / Glass |
Mounting | Hanging |
Color | Black |
Bulb Primary Application | Lighting |
Series | Austen |
Voltage | 120 |
Description
The Austen Lighting Series features a classic design that brings a romantic charm to the outdoors in its transitional style An elongated metal structure is finished in a versatile matte black to coordinate with existing finishes The rippling water glass provides glimpses of the bulb while allowing for superior illumination through the clear panels Conveying a sense of classic style allows the 605996 hanging light to shine bright on the exterior of your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-50K)
- METALUX ft x 2 ft LED Recessed Troffer, 3200 Lumen, 4000K, 0 to 10V Driver, 2 (22GR-LD5-32-F1-UNV-L840-CD1-U)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Baffle Trims" (EL140CT5W)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- NUVO Jamesport Outdoor Post Lantern 3 Lights Matte Black Finish (60/5932)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- Nuvo Post Lighting