Shop All Chandeliers
Nuvo
Arabel 4-Light Chandelier - Brushed Nickel and Nutmeg Wood Finish with Clear Seeded Glass
Mfr # 60/6966
Zoro # G0474547
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Lighting
- Housing Finish Brushed Nickel / Nutmeg Wood
- Lamp Type A19
- Mounting (1) 48 inch Chain; (1) 12 foot Wire
- Light Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/6966
- Zoro # G0474547
- UPC # 45923681769
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 24 in |
Length | 24 in |
Height | 20.25 in |
Details
Item | Fixture, Chandelier, Incandescent, 60W, |
Fixture Type | Indoor Lighting |
Housing Finish | Brushed Nickel / Nutmeg Wood |
Lamp Type | A19 |
Mounting | (1) 48 inch Chain; (1) 12 foot Wire |
Light Type | Medium |
Dimmable | Lamp Dependent |
Bulb Technology | Incandescent |
Watts | 60W |
Lamp Included | No |
Material | Clear Seeded Glass / Steel |
Voltage | 120V |
Standards | cETLus; Dry |
Number of Light Bulbs Required | 4 |
Description
Fixture, Chandelier, Incandescent, 60W,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ROBERTSON REI264G6MV (REI264G6MV)
- ILC Replacement for LIGHT BULB / LAMP F40CW REPLACED BY (F40CW REPLACED BY LIGHT BULB / LAMP)
- MAG INSTRUMENT BLACK LED MINI MAG FLASHLIGHT (XMSP2P01H)
- EATON B-LINE Clip, F/Light Fixtures and 15/16 In T-Bar (BA-4-16)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- SUNLITE Linear LED Bath Vanity Bar Fixture, 3000K (LFX/BAR/20W/30K/18"/CH/D/ACRYL)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- DWELED Divergence 64in LED Chandelier in Black (PD-609)
- EUROFASE Campobasso Transitional Halogen Chandelier, 8-Light, Clear/Amber/Antique Gold (29059-010)
- Nuvo Chandeliers