Shop All Pendants
Nuvo
Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass
Mfr # 60/6735
Zoro # G0501488
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5 in
- Housing Finish Vintage Brass / Clear Glass
- Lamp Type A19
- Mounting (1) 12 foot cord
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 7.5 in |
Diameter | 5 in |
Details
Housing Finish | Vintage Brass / Clear Glass |
Lamp Type | A19 |
Mounting | (1) 12 foot cord |
Voltage | 120V |
Light Type | Medium |
Shade Material | Brass / Glass |
Number of Light Bulbs Required | 1 |
Included | Mounting hardware |
Item | Fixture, Pendant, Incandescent, 60W, 120 |
Bulb Technology | Incandescent |
Watts | 60W |
Fixture Type | Indoor Lighting |
Standards | cETLus; Dry |
Dimmable | Lamp Dependent |
Lamp Included | No |
Glass Finish | Clear Glass |
Description
Fixture, Pendant, Incandescent, 60W, 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 In. L, PK10 (9-08002B)
- WESTINGHOUSE Bulb LED Dimmable 6W 120V G25 Glassobe 3000K Cool Bright E26 Med Base, 6PK (5301120)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310M)
- SIMPLE DESIGNS 115 Athletic Sports Football Base Ceramic Bedside Table Lamp with White Empire Shade, Brown Trim (LT1081-FTB)
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- LIVING DISTRICT Baxter 1 Light Black Plug-In Pendant With Clear Glass (LDPG2212BK)
- Nuvo Pendants