Shop All Pendants
Nuvo
Antebellum 1-Light Mini Pendant Fixture - Polished Nickel with Clear Glass
Mfr # 60/6734
Zoro # G0502163
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5 in
- Lamp Type A19
- Mounting (1) 12 foot cord
- Voltage 120V
- Light Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.5 in |
Diameter | 5 in |
Details
Housing Finish | Polished Nickel / Clear Glass |
Lamp Type | A19 |
Mounting | (1) 12 foot cord |
Voltage | 120V |
Light Type | Medium |
Shade Material | Steel |
Number of Light Bulbs Required | 1 |
Included | Mounting hardware |
Item | Fixture, Pendant, Incandescent, 60W, 120 |
Standards | cETLus; Dry |
Dimmable | Lamp Dependent |
Fixture Type | Indoor Lighting |
Watts | 60W |
Bulb Technology | Incandescent |
Lamp Included | No |
Glass Finish | Clear Glass |
Description
Fixture, Pendant, Incandescent, 60W, 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Bulb Metal Halide, Replacement For Lamptech M250U (M250U)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W (LED11ET5/G/2/835)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- VAXCEL Milano Mini Pendant Nickle (P0176)
- Nuvo Pendants