Shop All Semi-Flushmount Lights
Nuvo
Amado 3-Light Semi Flush Mount Vintage Brass Clear Glass
Mfr # 60/7821
Zoro # G909578928
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vintage Brass
- Glass Finish Clear
- Material Steel, Glass
- Standards cETLus Listed
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7821
- Zoro # G909578928
- UPC # 45923678219
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 14 in |
Details
Finish | Vintage Brass |
Glass Finish | Clear |
Material | Steel, Glass |
Standards | cETLus Listed |
Voltage | 120V |
Lamp Base | Candelabra |
Style | Transitional |
Dimmable | Lamp Dependent |
Lamp Shape | Type B |
Lamp Count | 3 |
Watts | 60W |
Light Direction | Up |
Location Rating | Dry |
Description
Elegant, transitional allure completes the Amado 60-7821 medium semi-flush mount with it's unassuming style. The glow of vintage brass creates a warm ambiance and the clear glass bowl delicately showcases the-light and is encompassed in graceful lines to exude classic charm. Create a serene sanctuary in your bedroom or a captivating centerpiece in your dining room, experience illumination that redefines transitional design for today's home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 58920 replacement light bulb lamp, 2PK (58920 SYLVANIA)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PCCT-W3)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- NUVO Fixture Led Flush 11In White (62/746)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Bandera 5.25In, Matte Black Cage (6130700)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- Nuvo Semi-Flushmount Lights