Shop All Semi-Flushmount Lights
Nuvo
Altos 3-Light Semi Flush 14 in. Gray and Matte Black
Mfr # 60/7850
Zoro # G309578900
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Gray
- Material Steel
- Width 14 in
- Standards cULus Listed
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7850
- Zoro # G309578900
- UPC # 45923678509
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 14 in |
Details
Finish | Matte Gray |
Material | Steel |
Standards | cULus Listed |
Voltage | 120V |
Location Rating | Damp |
Lamp Base | Medium |
Watts | 60W |
Lamp Count | 3 |
Style | Transitional |
Dimmable | Lamp Dependent |
Light Direction | Down |
Lamp Shape | ST19 |
Description
The Altos 60-7850 medium semi-flush mount adds a touch of drama and intrigue to any space. The gray accents provide a coolness to the industrial-inspired construction, which is finished in a velvety, matte black. The meticulous attention to detail in the laser-cut shade and matching rivets provide Altos with its signature style and refined design. Effortlessly blending traditional with modern aesthetics, elevate your surroundings with a functional flush mount or stunning pendant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 300m/ps30 130v replacement light bulb lamp (300M/PS30 130V PHILIPS)
- PHILIPS G25 E26 Medium LED Bulb Soft White 60 Watt Equivalence 2 pk (564906)
- ILB GOLD Full Spectrum Bulb, Replacement For Sylvania F20T12/D (F20T12/D)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount WH (LM1811WH)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture Led Flush 11In White (62/746)
- LIVEX LIGHTING English BronzeSemi Flush, 2 Light (58061-92)
- HUDSON VALLEY Julien 3 Light Semi Flush (9823-AGB)
- Nuvo Semi-Flushmount Lights