Shop All Sconces
Nuvo
Admiral 1-Light Wall Sconce Matte White and Natural Brass White Opal Glass
Mfr # 60/7921
Zoro # G909578966
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5 in
- Dimmable Lamp Dependent
- Fixture Voltage 120V
- Lamp Watts 60W
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6.5 in |
Depth | 6.63 in |
Details
Dimmable | Lamp Dependent |
Fixture Voltage | 120V |
Finish | Matte White, Brass |
Lamp Watts | 60W |
Standards | cULus Listed |
Material | Steel, Glass |
Installation | Up or Down |
Lamp Shape | A19 |
Lamp Count | 1 |
Lens Finish | White Opal |
Style | Contemporary |
Location Rating | Damp |
Light Direction | Down |
Lamp Base | Medium |
Description
A modern collection with a twist, the Admiral 60-7921 one-light wall sconce features a dual finish, unique design, and a fashionable statement for home luminaires. A suspended tear-dropped shape is comprised of matte white with natural brass elements encompassing the fixture. The white opal glass orb shields the-light source for smooth, even-lighting to bring a warm glow to any space. A beautiful design that is versatile and will compliment a variety of home decors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 3 SMD LED Rotating Magnetic Work Light (RT-3SMD)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (604 WWH)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-009-30)
- Z-LITE Soriano 1 Light Wall Sconce, Matte Black & Heritage Brass (728-1S-MB-HBR)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- Nuvo Sconces